Optima® Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3335109  |  Item #5137295  |  Manufacturer Part #3335109

$621.59 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features:
  • Double Infrared Sensors with Automatic Setup and Indicator Light
  • Automatic Self-adapting Sensor Technology
  • Low Battery Indicator
  • Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 6 Volt Lithium 2CR5 Commercial Battery included
  • Appropriate Mounting Hardware included
  • Optional 24 Hour Sentinel Activation
  • IQ-Click feature permits activation of continuous run and temporary off modes

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Sensor

Battery Size: 6V

Battery Type: Lithium

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

EcoLogo Certified: Yes

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Faucet Valve Type: Solenoid

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Material: Metal

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery

Spout Reach: 5-9/16 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No

Weight: 8