Sensor Bathroom Sink Faucet in Polished Chrome
Optima® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Water Supply Connection with Flexible High-Pressure Hose and Strainer
- Adjustable Hot Water Limit Set
- 6V Lithium CR-P2 Commercial Battery included
- Temperature Adjustable (with mixer)
- Modular One-Piece Construction with all Serviceable Components above deck
- Double Infrared Sensor with Automatic Setting Feature and Microprocessor
- Magnetic Solenoid Valve
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 5-5/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 4-3/64 in
- Spout Reach:
- 4-3/64 in
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 10 lb