Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365023BT
  • Item #7691048
  • Manufacturer Part #3365023BT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Troubleshooting LED Indicator Lights
  • User Friendly Variable Time Out Settings
  • Sensor Range Adjustment Screw
  • Modular Quick-Release Sensor and Solenoid Connections
  • Vandal Resistant Spray Head with Pressure Compensating Flow Control
  • Metal Jacketed Wire Protection for Sensor and Solenoid Leads
  • Metal Throat Plate
  • Filtered Solenoid Valve with serviceable "Y" Strainer Filter
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
5-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Reach:
5-1/8 in
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
Yes
Vandal Resistant:
No
Volts:
24V
WaterSense Labeled:
No
Width:
6-9/32 in