Sensor Bathroom Sink Faucet in Polished Chrome
Optima® Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- ADA compliant
- Cast brass spout
- Commercial grade faucet
- Hygienic line flush
- Wireless settings adjustment
- On-demand or metered activation
- Integrated water shut-off
- Quick connect fittings
- Self-adapting sensor
- Water usage and battery strength reporting
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Height:
- 3-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 2 Hole
- Power Source:
- Battery
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 4-9/16 in
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- UL Listed:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 6-5/16 in