DESCRIPTION

  • 3/4" IPS screwdriver Bak-Chek™ angle stop
  • Chrome-plated wall cover plate (for 2-gang electrical box) with vandal resistant screws
  • Eco Friendly (0.5 gpf/1.9 Lpf)
  • OPTIMA(R) EL-1500 Self Adaptive Infrared Sensor with Indicator Light
  • PERMEX™ synthetic rubber diaphragm with dual filtered fixed bypass

Sloan Valve Optima® Optima Sensor Operated Urinal Flush Valve

S3452674

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Optima®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Power Source
Electronic
WaterSense Labeled
No

Starting at
$476.04
EACH
  • QUANTITY