DESCRIPTION

  • 1.6 gpf piston assembly
  • Used on Gem-2 flushometers

Sloan Valve Per Flush Closet Piston Assembly

S0307195

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan Piston G1016-A
Color Finish
Black/Green
Color Finish Category
Blacks
Flow Rate
1.6 gpf
Material
Plastic, Rubber
WaterSense Labeled
No

Starting at
$37.23
EACH
  • QUANTITY

DOCUMENTS