DESCRIPTION

  • Description: 110 VAC/6 VDC Plug-In Adapter

Sloan Valve Plug-In Transponder

S0362006

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Metal
WaterSense Labeled
No

Starting at
$28.86
EACH
  • QUANTITY

DOCUMENTS