DESCRIPTION

  • Description: 120V/35VA Plug-In Transformer
  • Part No: ETF-233

Sloan Valve Optima® Plug Type Transponder

S0365534PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Optima®
Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.1
EACH
  • QUANTITY