DESCRIPTION

  • Push button for Sloan flushometers
  • Replaces Handle assembly

Sloan Valve Optima® Push-Button Assembly

S0303009

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.11
EACH
  • QUANTITY

DOCUMENTS