DESCRIPTION

  • Dual filtered
  • For 2.4 European flush volume requirement
  • Permex rubber components for stronger resistance to chloramine

Sloan Valve Rebuild Kit

S3301072

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
2.4 gpf
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS