DESCRIPTION

  • Urinal .5 gpf Performance Kit

Sloan Valve Rebuild Kit

S3301073

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sloan Valve Royal® 0.5 gpf Urinal Flush Valve
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
.5 gpf
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$56.03
EACH
  • QUANTITY

DOCUMENTS