Regal® 1.6 gpf Water Closet Flushometer for Floor Mounted or Wall Hung 1-1/2 in. Top Spud Bowls in Polished Chrome

Part #S3989740  |  Item #1639929  |  Manufacturer Part #3989740

$555.38 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Included sweat solder kit and vandal resistant stop cap
  • Slimline bedpan washer regal style
  • Model: BPW 1000 1.6 XL

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.6

ASME Specifications: ASME 112.19.6

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Regal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Floor Mount, Wall Mount

Material: Metal

Type: S3989740

Valve Size: 1 in

WaterSense Labeled: No