0.5 gpf Diaphragm Relief Valve in Black
Regal® XL 0.5 gpf Diaphragm Relief Valve in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 2400-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Urinal diaphragm drop in kit
- Model: A-43-A
- Regal®
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Regal® XL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 0.5 gpf
- Product Type:
- Diaphragm
- UL Listed:
- No
- WaterSense Labeled:
- No