2.4 gpf Regal A44A 2.4 Closet Repair Kit in Blue

You last purchased this on
 
Sloan

Regal® XL 2.4 gpf Regal A44A 2.4 Closet Repair Kit in Blue

  • Fast #
  • Part #S3301024
  • Item #1641047
  • Manufacturer Part #3301024
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Regal® XL 2.4 gpf Regal A44A 2.4 Closet Repair Kit in Blue

This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Closet diaphragm drop in kit
  • Model: A-44-A
  • Regal®
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Collection:
Regal® XL
Color Finish Category:
Blues
Color Finish Name:
Blue
Flow Rate:
2.4 gpf
Product Type:
Diaphragm
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.5 lb