1.6 gpf Manual Flush Valve

You last purchased this on
 
Sloan

Regal® XL 1.6 gpf Manual Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Regal® XL 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #S3089742
  • Item #1623619
  • Manufacturer Part #3089742
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Included sweat solder kit and vandal resistant stop cap
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Model: BPW 1000 1.6 XL
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Regal® XL
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Toilet
Installation Type:
Wall Mount, Floor Mount
Spud Location:
Top
Spud Size:
1-1/2 in