DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf to meet water-efficiency objectives
  • Integrity of the product is maintained with control stop plug
  • Low Consumption flush accuracy controlled by Para-Flo® Technology
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
  • Stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume

Sloan Valve Royal® 111 XL YO Regulator Flush Valve

S3980012

Flow Rate:

1.6 gpf

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
CSA Certified
Yes
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.6 gpf
Handle Type
Push
IAPMO Listed
Yes
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

Starting at
$166.85
EACH
  • QUANTITY