Sloan Valve

Replacement Push Button Assembly in Polished Chrome

Part #S0303115  |  Item #2037223  |  Manufacturer Part #0303115

$178.70 EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 10-3/4 in

Type: Replacement Push Button Assembly

WaterSense Labeled: No