DESCRIPTION

  • Counter balanced pivot assembly
  • Model: DV-125
  • With 1 1/2" offset

Sloan Valve Royal® Retrofit Diverter

S3309065

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$350.77
EACH
  • QUANTITY