Washdown Urinal in White
Washdown Urinal in White
Frequently Purchased Together
Product Details
- Oversized footprint is ideal for retrofit jobs to cover old caulk lines
- Universal high-efficiency model works with 0.125, 0.25 and 0.5 gpf Sloan flushometers
- Designed to maximize and complement Sloan flushometers
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Water Sense listed by EPA that qualifies for most rebate programs
- Vandal resistant stainless steel strainer included
- Thorough washdown flushing action
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 25-1/4 in
- IAPMO Listed -:
- Yes
- Inlet Outlet:
- 3/4 in inlet/ 2 in outlet
- Material:
- Vitreous China
- Spud Location:
- Top
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Weight:
- 40 lb
- Width:
- 20-3/4 in