Royal® 0.5 gpf Sensor Flush Valve

Part #S3912746  |  Item #4710755  |  Manufacturer Part #3912746

$398.18 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SFSM

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18, ASME A112.19

BAA Compliant: No

Battery Size: C

Battery Type: Alkaline

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 0.5 gpf

Flow Rate Range: .25 gpf - 1.0 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Power Source: Battery

Spud Location: Top

Spud Size: 3/4 in

Valve Size: 3/4 in

WaterSense Labeled: Yes