Royal® 1 gpf 12-3/4 LDIM Concealed Urinal Flushometer for 3/4 in. Back Spud Urinals in Polished Chrome

Part #S3913349  |  Item #1640771  |  Manufacturer Part #3913349

$281.37 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.6

ASME Specifications: ASME 112.19.6

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Installation Type: Wall Mount

Type: S3913349

Valve Size: 3/4 in

WaterSense Labeled: Yes