Royal® 1 gpf Concealed Flush Valve in Polished Chrome

Part #S3918726  |  Item #1658508  |  Manufacturer Part #3918726

$254.14 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Type: S3918726

WaterSense Labeled: No