Sloan Valve
Royal® 111 1.28 gpf Sensor Flush Valve
Part #S3910059 | Item #3790474 | Manufacturer Part #3910059
Flush Type:
SensorPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 4
How to get it:
Product Details
- Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
- All organic rubber has been replaced with synthetic compounds
- Optional purple handle provides additional indication of reclaimed water use
- Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SMOOTH
Specifications
ADA Compliant: Yes
Brand Model Compatibility: 111 Exposed Manual Flushometer
Collection: Royal®
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 gpf - 1.5 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Toilet
Installation Type: Floor Mount, Wall Mount
Material: Red Brass
Power Source: Hardwired
Spud Location: Top
Spud Size: 1-1/2 in