Royal® 1.28 gpf Concealed Water Closet Flushometer

Part #S3011394  |  Item #4142896  |  Manufacturer Part #3011394

$285.83 EACH

Flow Rate:

1.28 gpf
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14.5" Rough in, Rear Spud, Offset Activation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

GSA Approved: No

Handle Type: Wheel

IAPMO Listed: No

Installation Type: Floor Mount, Wall Mount

Material: Brass

Valve Size: 1 in

WaterSense Labeled: No