Royal® 1.28 gpf Exposed Manual Water Closet Bedpan Washer Flushometer in Polished Chrome

Part #S3789775  |  Item #7408180  |  Manufacturer Part #3789775

$570.34 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: WaterSense, Yes

Height: 26-1/2 in

High Pressure: 80

IAPMO Listed: Yes

Installation Type: Wall Mount

Low Pressure: 15

NSF Certified: No

Spud Location: Top

Spud Size: 1-1/2 in

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

cUPC Certified: Yes