Sloan Valve

Royal® 1.28 gpf Sensor Flush Valve

Part #S3910276  |  Manufacturer Part #3910276

Flush Type:

Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SFSM

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18, ASME A112.19

BAA Compliant: Yes

Battery Size: C

Battery Type: Alkaline

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet, Commercial Urinal

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Installation Type: Floor Mount, Wall Mount

Material: Brass

Power Source: Battery

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3910276

Valve Size: 1 in

WaterSense Labeled: Yes