111 1.28 gpf Sensor Flushometer

You last purchased this on
 
Sloan

Royal® 111 1.28 gpf Sensor Flushometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® 111 1.28 gpf Sensor Flushometer

  • Fast #
  • Part #S3910022
  • Item #3815617
  • Manufacturer Part #3910022
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SMO
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Battery Size:
C
Battery Type:
Alkaline
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
Green Product:
Yes, WaterSense
Installation Type:
Wall Mount
Material:
Brass
Power Source:
Battery
Product Type:
Flushometer
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes