13 in. Wall Box Type Assembly
Royal® 13 in. Wall Box Type Assembly
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13 1/2"(343 mm)x13 1/2"(343 mm) #304 brushed stainless steel wall panel (16 gauge)
- Steel frame for a 12" (305 mm)x12"(305 mm) wall opening
- Easy access wall box
- Grouting pins to anchor frame to wall
- Four (4) spanner security screws with spanner bit
Specifications
- Brand Model Compatibility:
- Sloan Royal Regal® Naval® and Hydraulic Concealed Flush meters
- Collection:
- Royal®
- Faucet Part Type:
- Wall Supply
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 13 in