Sloan Valve
Royal® 1.6 gpf Hydraulic Closet Flush Valve
Part #S3916916 | Item #1640768 | Manufacturer Part #3916916
Flow Rate:
1.6 gpfPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 4
How to get it:
Product Details
- Various types of push-button flush actuators, which can be remotely positioned
- Flush volumes start as low as 1.6 gpf/6.0 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open
- Vandal-resistant stop cap to facilitate security
- Made from rough brass
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Diaphragm, stop seat and vacuum breaker to be molded from PERMEX™ rubber compound for chloramine resistance
- Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 24" Rough in
Documents
Specifications
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.6
CSA Certified: Yes
Collection: Royal®
Color Finish: Brass
Color Finish Category: Brass Tones
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.5 gpf
Handle Type: Wheel
IAPMO Listed: Yes
Installation Type: Floor Mount, Wall Mount
Material: Brass
Type: S3916916
Valve Size: 1 in
WaterSense Labeled: No