Royal® 1.6 gpf Manual Concealed Flushometer

Part #S3918114  |  Item #1659734  |  Manufacturer Part #3918114

$231.79 EACH

Flow Rate:

1.6 gpf

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Floor Mount, Wall Mount

WaterSense Labeled: No