Royal® 1.6 gpf Manual Flush Valve

Part #S3089601  |  Item #1623618  |  Manufacturer Part #3089601

$475.18 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Chrome

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Royal®

Color Finish: Chrome

Color Finish Category: Chromes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

Installation Type: Floor Mount, Wall Mount

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3089601

WaterSense Labeled: No

Weight: 13.5