Royal® 1.6 gpf Manual Flush Valve

Part #S3911634  |  Item #1639362  |  Manufacturer Part #3911634

$199.35 EACH

Flush Type:

Manual

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush volumes start as low as 1.28 gpf/4.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Rear Spud Water Closets, 24" Rough in

Specifications

ADA Compliant: No

Brand Model Compatibility: Sloan Royal 152

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

Installation Type: [Wall Mount, Floor Mount]

Spud Location: Rear

Spud Size: 1-1/2 in

WaterSense Labeled: No