Royal® 1.6 gpf Manual Flush Valve

Part #S3918107  |  Item #1639407  |  Manufacturer Part #3918107

$274.50 EACH

Flush Type:

Manual
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 136
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Royal, Regal and Sloan Prison Flushometers feature all the performance benefits of standard concealed, diaphragm model Flushometers with added durability to withstand rough environments
  • Flush volumes as low as 0.5 gpf/1.9 Lpf meet water-efficiency goals
  • Choose from Flushometers intended for use with stainless-steel urinal fixtures from various manufacturers
  • Choose from Flushometers intended for use with stainless-steel urinal fixtures from various manufacturers
  • Diaphragm, handle packing, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
  • Vandal-proof, push button operation with ADA-compliant fixture wall or panel-mount actuator options on select models
  • Non-hold-open feature keeps fixture from surpassing intended water consumption Adjustable tailpiece accommodates various installations
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 16" Rough in, Hydraulic, Prison

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

CSA Certified: Yes

Collection: Royal®

Color Finish: Brass

Color Finish Category: Brass Tones

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

Handle Type: Wheel

IAPMO Listed: Yes

Installation Type: Floor Mount, Wall Mount

Material: Brass

Spud Location: Top

Spud Size: 1-1/2 in

Valve Size: 1 in

WaterSense Labeled: No