Royal® 1.6 gpf Sensor Flush Valve

Part #S3450047  |  Item #505969  |  Manufacturer Part #3450047

$568.65 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Rough-In 11-1/2 in
  • PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Handle Packing, Main Seat, Stop Seat and Vacuum Breaker Molded from PERMEX® Rubber Compound for Chloramine resistance
  • User friendly three (3) second Flush Delay
  • Sweat Solder Adapter w/Cover Tube and Cast Wall Flange w/Set Screw
  • OPTIMA® EL-1500 Self-Adaptive Infrared Sensor with Indicator Light
  • Die Cast Sensor Plate with no visible Fasteners (for 2-gang Electrical Box)
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange for 11⁄2" Top Spud
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Courtesy Flush® Override Button

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME 112.19.2

ASSE Standards: ASSE 1037

BAA Compliant: Yes

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

Installation Type: Floor Mount, Wall Mount

Material: Brass

Maximum Pressure: 80 psi

Power Source: Electric

Product Type: Flush Valve

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3450047

Valve Body Material: Semi-red Brass

Volts: 24V

WaterSense Labeled: No

Weight: 10