Royal® 3.5 gpf Manual Flush Valve

Part #S3010100  |  Item #9966  |  Manufacturer Part #3010100

$184.65 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Flush volumes start as low as 1.6gpf/6.0Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID® technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, 3.5 gpf

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME 112.19.2

ASSE Standards: ASSE 1037

BAA Compliant: Yes

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 3.5 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

Installation Type: Floor Mount, Wall Mount

Maximum Pressure: 80 psi

Product Type: Flush Valve

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3010100

Valve Body Material: Brass

Valve Size: 1 in

WaterSense Labeled: No

Weight: 7.5