Royal® 6.5 gpf Manual Flush Valve

Part #S3910563  |  Item #2034859  |  Manufacturer Part #3910563

$222.57 EACH

Flush Type:

Manual
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Standard flush volume is 6.5 gpf /24.6 Lpf
  • Flushometers may be ordered with a handle at the front or a push-button actuator
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Service Sinks

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 6.5 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

GSA Approved: No

Height: 24 in

IAPMO Listed: No

Installation Type: Floor Mount, Wall Mount

Material: Brass

Spud Location: Top

Spud Size: 1-1/2 in

Valve Size: 1 in

WaterSense Labeled: No