2-1/4 in. Brass Spud Coupling Assembly in Polished Chrome

You last purchased this on
 
Sloan

2-1/4 in. Brass Spud Coupling Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

2-1/4 in. Brass Spud Coupling Assembly in Polished Chrome

  • Fast #
  • Part #S0306125
  • Item #41326
  • Manufacturer Part #130761
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes spud flange, coupling, friction ring and slip joint gasket
  • Model: F-5-AW
  • Royal®
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
1 in
MA Approved -:
No
Material:
Brass
Product Type:
Spud Coupling Assembly
WaterSense Labeled:
No
Width:
2-1/4 in