Royal® Optima® 110 ES-S Sensor Exposed Flushometer in Chrome-Plated

Part #S3450147  |  Item #505968  |  Manufacturer Part #3450147

$493.58 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-In 11-1/2 in
  • PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Handle Packing, Main Seat, Stop Seat and Vacuum Breaker Molded from PERMEX® Rubber Compound for Chloramine resistance
  • User friendly three (3) second Flush Delay
  • Sweat Solder Adapter w/Cover Tube and Cast Wall Flange w/Set Screw
  • OPTIMA® EL-1500 Self-Adaptive Infrared Sensor with Indicator Light
  • Die Cast Sensor Plate with no visible Fasteners (for 2-gang Electrical Box)
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange for 11⁄2" Top Spud
  • Non-Hold-Open True Mechanical Override
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME 112.19.2

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal® Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 3.5 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

IAPMO Listed: Yes

Installation Type: [Wall Mount, Floor Mount]

Material: Red Brass

Power Source: Electric

Spud Location: Top

Spud Size: 1-1/2 in

Valve Body Material: Semi-red Brass

Valve Size: 1 in

Volts: 24/240V

WaterSense Labeled: No