Royal® Urinal Flush Valve in Polished Chrome

Part #S3915503  |  Item #1640123  |  Manufacturer Part #3915503

$241.09 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Various types of push-button flush actuators, which can be remotely positioned
  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open actuator, Vandal-resistant stop cap to facilitate security
  • Made from rough brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Concealed Flushometer for Wall Hung Urinals, .75" Rear Spud, Hydraulic

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 3.5 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

IAPMO Listed: No

Installation Type: Floor Mount, Wall Mount

Material: Brass

Type: S3915503

WaterSense Labeled: No