DESCRIPTION

  • Battery powered
  • Chrome
  • Metal throat plate
  • Model: ESD-350
  • Modular one-piece construction for single hole installation
  • Sensor activated, battery powered
  • Unit supplied with one 800 ml. container of lotion soap

Sloan Valve Optima® Sensor Activated Electronic Soap Dispenser

S3346059

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$544.31
EACH
  • QUANTITY