DESCRIPTION

  • Chrome
  • Includes O-ring, 18" armored cable, microphone sensor cap, locking pin, microphone sensor body, and emitter/detector shroud

Sloan Valve Sensor Assembly

S0305946PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$116.91
EACH
  • QUANTITY

DOCUMENTS