DESCRIPTION

  • Description: Sensor Assembly Only (faucets after 10/2003)

Sloan Valve Optima® Sensor Assembly

S3365523

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Optima®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Metal
WaterSense Labeled
No

Starting at
$111.45
EACH
  • QUANTITY

DOCUMENTS