Sloan Valve

Sensor Bathroom Faucet in Polished Chrome

Part #S3335063  |  Manufacturer Part #3335063

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optional integral temperature control lever allows the user to adjust the water temperature
  • Double infrared sensor has automatic setting feature and microprocessor
  • Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
  • Battery-powered operation with LED to indicate when it's time to replace batteries
  • Hardwired model includes 6-volt DC plug-in transformer
  • Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 0.5 gpm

GSA Approved: No

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

NSF Certified: No

Power Source: Battery

Trim Only: No

WaterSense Labeled: No