DESCRIPTION

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Sloan Valve Solis® Sensor Concealed Flushmeter

S3370060

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
Collection
Solis®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
Material
Brass
Power Source
Solar Power
Valve Size
1 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS