DESCRIPTION

  • 120 VAC/24 VAC transformer (specify plug-in or box mount)
  • Adjustable sensor range and time-out settings suit any water usage need
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
  • Bak-Chek® tee for hot/cold supply
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Model ETF-660 features a 2 ¼” spout with a 0.5 gpm/1.9 Lpm water-saving, vandal-resistant spray head
  • Model ETF-770 has a 10 ¾” gooseneck spout and a 2.2 gpm/8.3 Lpm vandal-resistant laminar flow spray head
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Troubleshooting LED lights indicate when faucet needs to be serviced
  • User friendly variable time out settings

Sloan Valve Optima® Sensor Hand Faucet

S3365424

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
Spout Height
2-1/4 in
Spout Reach
5-1/4 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS