DESCRIPTION

  • 1.5 gpm/5.7 Lpm laminar flow spray head available for medical applications
  • Adjustable sensor range and time-out settings suit any water usage need
  • Bak-Chek Tee or choice of above- or below-deck thermostatic mixing valve for hot/cold water supply
  • Bak-Chek® tee for hot/cold supply
  • Choose from numerous decorative finishes
  • Filtered solenoid valve with serviceable "Y" strainer filter
  • Metal jacketed wire protection for sensor and solenoid leads, and modular quick-release sensor and solenoid connections
  • Plug-in or box-mount 120 VAC/24 VAC transformer can power one or more faucets
  • Troubleshooting LED lights indicate when faucet needs to be serviced

Sloan Valve Optima® Sensor Operated Hand Faucet

S3365308

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Center Size
4 in
Collection
Optima®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass
Spout Height
5-3/4 in
Spout Reach
5-1/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
$538.75
EACH
  • QUANTITY