DESCRIPTION

  • Adjustable tailpiece
  • Diaphragm type
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as a pint of water
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Sensor Concealed Flushometer for Wall Hung Urinals, 13.5" Rough in, Rear Spud
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume

Sloan Valve Royal® Sensor Operated Urinal Flush Valve

S3453201

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Collection
Royal®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1 gpf
Material
Brass
Power Source
Electronic
WaterSense Labeled
No

Starting at
$435.81
EACH
  • QUANTITY