DESCRIPTION

  • ADA-compliant, non-hold-open handle prevents fixture from exceeding intended flush volume
  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Service Sinks
  • Standard flush volume is 6.5 gpf/24.6 Lpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Vandal-resistant stop cap protects against prying hands

Sloan Valve 117-H Service Sink Flushometer with Front Handle

S3780528

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.6
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
6.5 gpf
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
$191.29
EACH
  • QUANTITY