Sensor Bathroom Sink Faucet in Polished Chrome
SF Series Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Adjustable infrared sensor range sets faucets for specialized user requirements
- Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
- Splash-proof circuit control module protects components from water damage
- 24” (610 mm) Long Flex Hose
- Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup
- 36” (914 mm) Long Sensor Cable
- Includes appropriate mounting hardware
- 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
- Filtered Solenoid Valve with serviceable Strainer Filter
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 26-73/100 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 16-73/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Reach:
- 5-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No