DESCRIPTION

  • 4" centers
  • Chrome
  • Filtered solenoid valve with serviceable strainer filter
  • Flow rate: 0.5 gpm
  • Model: SF-2350
  • SF Series
  • Sensor activated, battery powered
  • Splash-proof circuit control module
  • Spout reach: 5 1/16"

Sloan Valve Optima® SF2350 Electronic Hand Washing Faucet

S3362119

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Optima®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Reach
4-39/64 in
Trim Only
No
WaterSense Labeled
No

Starting at
$302.7
EACH
  • QUANTITY